
Spray Gun, 3600 psi, Size 1/4
Mfr # 19Y350
Zoro # G612936961
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Includes
RAC X LP 517 SwitchTip, RAC X Tip Guard
Nozzle Size
0.017 in
Features
Trigger Lock
Fluid Delivery Type
Pressure
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19Y350
Zoro #
G612936961
UPC #
755652982708
Country of Origin
United States
Dimensions
Nozzle Size
0.017 in
Spray Pattern Size - Maximum
10 in
Spray Pattern Size - Minimum
10 in
Air Inlet Size
1/4 in
Fluid Inlet Size
1/4 in
Details
Item
Spray Gun
Includes
RAC X LP 517 SwitchTip, RAC X Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Spray Tip Number Included
517
Series
Contractor PC Compact
Product Type
Airless Spray Gun
Air Inlet Type
NPSM
Operating Air Pressure - Maximum
3,600 psi
Sub-Brand
Contractor
Weight
1.17 lb
Material
Plastic, Aluminum, Stainless Steel
Fluid Inlet Type
NPS
Spray Technology
Airless
Trigger Type
1-Finger
Operating Fluid Pressure - Maximum
3,600 psi
Description
Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes RAC X LP 517 SwitchTip, RAC X Tip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.