Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 3600 psi, Size 1/4

  • Mfr # 19Y443

  • Zoro # G512936955


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Includes
RAC X FFLP 210 SwitchTip, RAC X Tip Guard
Nozzle Size
0.01 in
Features
Trigger Lock
Fluid Delivery Type
Pressure
Air Inlet Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19Y443
Zoro #
G512936955
UPC #
755652982760
Country of Origin
United States

Dimensions

Nozzle Size
0.01 in
Spray Pattern Size - Minimum
4 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
4 in
Fluid Inlet Size
1/4 in

Details

Item
Spray Gun
Includes
RAC X FFLP 210 SwitchTip, RAC X Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Air Inlet Type
NPSM
Spray Technology
Airless
Trigger Type
1-Finger
Weight
1.17 lb
Fluid Inlet Type
NPS
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Spray Tip Number Included
210
Operating Fluid Pressure - Maximum
3,600 psi
Product Type
Airless Spray Gun
Material
Plastic, Aluminum, Stainless Steel
Sub-Brand
Contractor
Series
Contractor PC Compact
Operating Air Pressure - Maximum
3,600 psi

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.01 in, Cup Capacity Not Applicable, Includes RAC X FFLP 210 SwitchTip, RAC X Tip Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.