
Spray Gun, 3600 psi, Size 1/4
Mfr # 288421
Zoro # G512749937
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Includes
RAC 5 517 SwitchTip, RAC 5 HandTite Guard
Nozzle Size
0.017 in
Features
Trigger Lock
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
288421
Zoro #
G512749937
UPC #
633955215771
Country of Origin
United States
Dimensions
Nozzle Size
0.017 in
Air Inlet Size
1/4 in
Fluid Inlet Size
1/4 in
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
10 in
Details
Item
Spray Gun
Includes
RAC 5 517 SwitchTip, RAC 5 HandTite Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPS
Operating Air Pressure - Maximum
3,600 psi
Air Inlet Type
NPSM
Series
Contractor
Operating Fluid Pressure - Maximum
3,600 psi
Trigger Type
2-Finger
Spray Tip Number Included
517
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains
Material
Aluminum, Stainless Steel
Sub-Brand
Contractor
Spray Technology
Airless
Product Type
Airless Spray Gun
Weight
1.65 lb
Description
Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes RAC 5 517 SwitchTip, RAC 5 HandTite Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.