Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 5000 psi, Size 1/4

  • Mfr # 235460

  • Zoro # G312749854


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Includes
Flat Tip Guard
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPS
Product Type
Airless Spray Gun
Operating Fluid Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235460
Zoro #
G312749854
UPC #
633955051416
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Fluid Inlet Size
1/4 in

Details

Item
Spray Gun
Includes
Flat Tip Guard
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPS
Product Type
Airless Spray Gun
Operating Fluid Pressure - Maximum
5,000 psi
Operating Air Pressure - Maximum
5,000 psi
Weight
2.2 lb
Series
Silver Plus
Spray Technology
Airless
Material
Stainless Steel, Steel
Air Inlet Type
NPSM
Trigger Type
2-Finger
Sub-Brand
Stellair
Compatible Fluid Type
Coatings

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size Not Applicable, Cup Capacity Not Applicable, Includes Flat Tip Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.