Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, 5000 psi, Size 1/4

  • Mfr # 235462

  • Zoro # G112749900


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Includes
Fine Finish Flat Tip Guard
Nozzle Size
0.037 in
Fluid Delivery Type
Pressure
Operating Fluid Pressure - Maximum
5,000 psi
Sub-Brand
Silver Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235462
Zoro #
G112749900
UPC #
633955384705
Country of Origin
United States

Dimensions

Nozzle Size
0.037 in
Fluid Inlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun
Includes
Fine Finish Flat Tip Guard
Fluid Delivery Type
Pressure
Operating Fluid Pressure - Maximum
5,000 psi
Sub-Brand
Silver Plus
Operating Air Pressure - Maximum
5,000 psi
Trigger Type
2-Finger
Material
Stainless Steel, Steel
Fluid Inlet Type
NPS
Series
Silver Plus
Compatible Fluid Type
Coatings
Air Inlet Type
NPSM
Product Type
Airless Spray Gun
Weight
1.4 lb
Spray Technology
Airless

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.037 in, Cup Capacity Not Applicable, Includes Fine Finish Flat Tip Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.