Zoro Homepage

Spray Gun Cover, 6 7/8"L, Plastic

  • Mfr # 244915

  • Zoro # G112789418


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Covers
Overall Height
2 11/16 in
Material
Plastic
Overall Width
6 1/2 in
Compatible with Series
Pro Xp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244915
Zoro #
G112789418
UPC #
633955425682
Country of Origin
China

Dimensions

Overall Height
2 11/16 in
Overall Width
6 1/2 in
Overall Length
6 7/8 in

Details

Item
Spray Gun Cover
Includes
(10) Covers
Material
Plastic
Compatible with Series
Pro Xp
Compatible with Brand
Graco
Product Type
Spray Gun Cover
Compatible Product Type
85 kV Spray Guns
Compatible with Manufacturer Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible with Mfr. Model No.
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Manufacturer Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
For Use with Mfr Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Manufacturer Part Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
For Use With Mfr. Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible with Manufacturer Model No.
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Pump Manufacturer Part Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Mfr. Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57

Description

Spray Gun Cover, Plastic, Includes (10) Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.