Spray Gun Extension, 10"L
Mfr # 232121
Zoro # G212936927
product price: $72.19
/eaKey Features
Material
Aluminum
Product Type
Extension Pole
Compatible with Manufacturer Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible with Series
Pressure Roller
Compatible Product Type
Airless Spray Guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232121
Zoro #
G212936927
UPC #
633955795778
Country of Origin
United States
Dimensions
Overall Length - Maximum
10 in
Details
Item
Spray Gun Extension
Material
Aluminum
Product Type
Extension Pole
Compatible with Manufacturer Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible with Series
Pressure Roller
Compatible Product Type
Airless Spray Guns
Compatible with Mfr. Model No.
244161, 244279, 244281, 245397, 288420, 288430
Compatible Manufacturer Model Number
244161, 244279, 244281, 245397, 288420, 288430
For Use with Mfr Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible Manufacturer Part Number
244161, 244279, 244281, 245397, 288420, 288430
For Use With Mfr. Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible with Manufacturer Model No.
244161, 244279, 244281, 245397, 288420, 288430
Compatible Pump Manufacturer Part Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible Mfr. Model Number
244161, 244279, 244281, 245397, 288420, 288430
Description
Spray Gun Extension, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.