Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun Extension, 15"L

  • Mfr # 243296

  • Zoro # G712936953


product price: $60.19
/ea

Key Features

Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible Product Type
Airless Spray Guns
Compatible with Series
ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, RAC 5 SwitchTips, TC Pro Corded, TC Pro Cordless, X5, X7
Overall Length - Maximum
15 in
Product Type
Extension Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243296
Zoro #
G712936953
UPC #
633955920965
Country of Origin
United States

Dimensions

Overall Length - Maximum
15 in

Details

Item
Spray Gun Extension
Compatible with Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible Product Type
Airless Spray Guns
Compatible with Series
ProX17 Cart, ProX17 Stand, ProX19 Cart, ProX19 Stand, ProX21 Cart, ProX21 Stand, RAC 5 SwitchTips, TC Pro Corded, TC Pro Cordless, X5, X7
Product Type
Extension Pole
Compatible with Mfr. Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible Manufacturer Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
For Use with Mfr Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
For Use With Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible with Manufacturer Model No.
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible Pump Manufacturer Part Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805
Compatible Mfr. Model Number
17G177, 17G178, 17G179, 17G180, 17G181, 17G182, 17N163, 17N166, 262800, 262805

Description

Spray Gun Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.