
Spray Gun Extension, 20"L
Mfr # 287021
Zoro # G012936929
product price: $54.29
/eaKey Features
Compatible with Manufacturer Model Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Overall Length - Maximum
20 in
Compatible Product Type
Airless Spray Gun Tips
Product Type
Extension Pole
Compatible with Series
RAC X SwitchTips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287021
Zoro #
G012936929
UPC #
633955912090
Country of Origin
United States
Dimensions
Overall Length - Maximum
20 in
Details
Item
Spray Gun Extension
Compatible with Manufacturer Model Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Compatible Product Type
Airless Spray Gun Tips
Product Type
Extension Pole
Compatible with Series
RAC X SwitchTips
Compatible with Mfr. Model No.
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Compatible Manufacturer Model Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
For Use with Mfr Model Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Compatible Manufacturer Part Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Compatible Pump Manufacturer Part Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Compatible Mfr. Model Number
LTX109,LTX111,LTX115,LTX207,LTX209,LTX211,LTX213,LTX215,LTX217,LTX219,LTX221,LTX225,LTX227,LTX231,LTX235,LTX309,LTX311,LTX313,LTX315,LTX317,LTX319,LTX321,LTX323,LTX325,LTX327,LTX329,LTX331,LTX335,LTX409,LTX411,LTX413,LTX415,LTX417,LTX419,LTX421,LTX423,LTX425,LTX427,LTX429,LTX431,LTX433,LTX435,LTX439,LTX441,LTX443,LTX445,LTX447,LTX451,LTX455,LTX509,LTX511,LTX513,LTX515,LTX517,LTX519,LTX521,LTX523,LTX525,LTX527,LTX529,LTX531,LTX533,LTX535,LTX537,LTX539,LTX541,LTX543,LTX545,LTX547,LTX551,LTX555,LTX561,LTX611,LTX613,LTX615,LTX617,LTX619,LTX621,LTX623,LTX625,LTX627,LTX629,LTX631,LTX633,LTX635,LTX637,LTX639,LTX641,LTX643,LTX645,LTX647,LTX651,LTX655,LTX661,LTX665,LTX671,LTX721,LTX723,LTX729,LTX735,LTX817,LTX819,LTX821,LTX827,LTX831,LTX833,LTX835
Description
Spray Gun Extension
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.