Zoro Homepage

Spray Gun Extension, 3 ft L

  • Mfr # 218775

  • Zoro # G112936928


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length - Maximum
3 ft
Product Type
Telescoping Extension Pole
Compatible with Series
Pressure Roller
Compatible with Manufacturer Model Number
244161, 244279, 244281, 245397, 288420, 288430
Overall Length - Minimum
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218775
Zoro #
G112936928
UPC #
633955138162
Country of Origin
United States

Dimensions

Overall Length - Maximum
3 ft
Overall Length - Minimum
18 in

Details

Item
Spray Gun Extension
Product Type
Telescoping Extension Pole
Compatible with Series
Pressure Roller
Compatible with Manufacturer Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible Product Type
Airless Spray Guns
Compatible with Mfr. Model No.
244161, 244279, 244281, 245397, 288420, 288430
Compatible Manufacturer Model Number
244161, 244279, 244281, 245397, 288420, 288430
For Use with Mfr Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible Manufacturer Part Number
244161, 244279, 244281, 245397, 288420, 288430
For Use With Mfr. Model Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible with Manufacturer Model No.
244161, 244279, 244281, 245397, 288420, 288430
Compatible Pump Manufacturer Part Number
244161, 244279, 244281, 245397, 288420, 288430
Compatible Mfr. Model Number
244161, 244279, 244281, 245397, 288420, 288430

Description

Spray Gun Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.