Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun Extension, 30"L

  • Mfr # 287022

  • Zoro # G012936936


product price: $66.29
/ea

Key Features

Product Type
Extension Pole
Compatible with Manufacturer Model Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible Product Type
Airless Spray Gun Tips
Compatible with Series
RAC X SwitchTips
Overall Length - Maximum
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287022
Zoro #
G012936936
UPC #
633955912106
Country of Origin
United States

Dimensions

Overall Length - Maximum
30 in

Details

Item
Spray Gun Extension
Product Type
Extension Pole
Compatible with Manufacturer Model Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible Product Type
Airless Spray Gun Tips
Compatible with Series
RAC X SwitchTips
Compatible with Mfr. Model No.
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible Manufacturer Model Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
For Use with Mfr Model Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible Manufacturer Part Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
For Use With Mfr. Model Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible with Manufacturer Model No.
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible Pump Manufacturer Part Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835
Compatible Mfr. Model Number
LTX109, LTX111, LTX115, LTX207, LTX209, LTX211, LTX213, LTX215, LTX217, LTX219, LTX221, LTX225, LTX227, LTX231, LTX235, LTX309, LTX311, LTX313, LTX315, LTX317, LTX319, LTX321, LTX323, LTX325, LTX327, LTX329, LTX331, LTX335, LTX409, LTX411, LTX413, LTX415, LTX417, LTX419, LTX421, LTX423, LTX425, LTX427, LTX429, LTX431, LTX433, LTX435, LTX439, LTX441, LTX443, LTX445, LTX447, LTX451, LTX455, LTX509, LTX511, LTX513, LTX515, LTX517, LTX519, LTX521, LTX523, LTX525, LTX527, LTX529, LTX531, LTX533, LTX535, LTX537, LTX539, LTX541, LTX543, LTX545, LTX547, LTX551, LTX555, LTX561, LTX611, LTX613, LTX615, LTX617, LTX619, LTX621, LTX623, LTX625, LTX627, LTX629, LTX631, LTX633, LTX635, LTX637, LTX639, LTX641, LTX643, LTX645, LTX647, LTX651, LTX655, LTX661, LTX665, LTX671, LTX721, LTX723, LTX729, LTX735, LTX817, LTX819, LTX821, LTX827, LTX831, LTX833, LTX835

Description

Spray Gun Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.