Zoro Homepage

Spray Gun Kit, 3300 psi, Size 1/4

  • Mfr # 17Y046

  • Zoro # G312749892


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Includes
Airless Hose 1/4 in x 50 ft (15 m), BlueMax II Airless Whip Hose 3/16 in x 4.5 ft (1.4 m), RAC X LTX 517 SwitchTipBlueMax II
Nozzle Size
0.017 in
Fluid Delivery Type
Pressure
Hose Length Included
5 ft, 50 ft
Sub-Brand
Contractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17Y046
Zoro #
G312749892
UPC #
755652819516
Country of Origin
United States

Dimensions

Nozzle Size
0.017 in
Hose Length Included
5 ft, 50 ft
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
10 in
Spray Pattern Size - Minimum
10 in

Details

Item
Spray Gun Kit
Includes
Airless Hose 1/4 in x 50 ft (15 m), BlueMax II Airless Whip Hose 3/16 in x 4.5 ft (1.4 m), RAC X LTX 517 SwitchTipBlueMax II
Fluid Delivery Type
Pressure
Sub-Brand
Contractor
Material
Aluminum, Stainless Steel
Product Type
Conventional Spray Gun
Spray Technology
Airless
Compatible Fluid Type
Coatings, Lacquers, Paints, Stains
Series
Contractor PC
Air Inlet Type
NPSM
Operating Air Pressure - Maximum
3,300 psi
Spray Tip Number Included
517
Weight
5 lb

Description

Spray Gun Kit, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes Airless Hose 1/4 in x 50 ft (15 m), BlueMax II Airless Whip Hose 3/16 in x 4.5 ft (1.4 m), RAC X LTX 517 SwitchTipBlueMax II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.