Zoro Homepage

Spray Gun Kit, 3300 psi, Size 1/4

  • Mfr # 19Y475

  • Zoro # G612749868


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, RAC X LTX 517 SwitchTip
Nozzle Size
0.017 in
Fluid Delivery Type
Pressure
Air Inlet Type
NPSM
Spray Pattern Size - Maximum
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19Y475
Zoro #
G612749868
UPC #
755652985952
Country of Origin
United States

Dimensions

Nozzle Size
0.017 in
Spray Pattern Size - Maximum
10 in
Hose Length Included
5 ft, 50 ft
Spray Pattern Size - Minimum
10 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun Kit
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, RAC X LTX 517 SwitchTip
Fluid Delivery Type
Pressure
Air Inlet Type
NPSM
Spray Tip Number Included
517
Product Type
Airless Spray Gun
Spray Technology
Airless
Sub-Brand
Contractor
Operating Air Pressure - Maximum
3,300 psi
Material
Aluminum, Stainless Steel
Compatible Fluid Type
Coatings, Lacquers, Paints, Stains
Series
Contractor PC Compact
Weight
4.8 lb

Description

Spray Gun Kit, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, RAC X LTX 517 SwitchTip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.