Zoro Homepage

Spray Gun Kit, 3300 psi, Size 1/4

  • Mfr # 19Y490

  • Zoro # G912749865


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, RAC X FFLP 210 SwitchTip
Nozzle Size
0.01 in
Fluid Delivery Type
Pressure
Air Inlet Type
NPSM
Hose Length Included
5 ft, 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19Y490
Zoro #
G912749865
UPC #
755652985938
Country of Origin
United States

Dimensions

Nozzle Size
0.01 in
Hose Length Included
5 ft, 50 ft
Spray Pattern Size - Maximum
4 in
Air Inlet Size
1/4 in
Spray Pattern Size - Minimum
4 in

Details

Item
Spray Gun Kit
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, RAC X FFLP 210 SwitchTip
Fluid Delivery Type
Pressure
Air Inlet Type
NPSM
Series
Contractor PC Compact
Sub-Brand
Contractor
Product Type
Airless Spray Gun
Spray Tip Number Included
210
Operating Air Pressure - Maximum
3,300 psi
Weight
4.3 lb
Spray Technology
Airless
Compatible Fluid Type
Coatings, Lacquers, Paints, Stains
Material
Aluminum, Stainless Steel

Description

Spray Gun Kit, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.01 in, Cup Capacity Not Applicable, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, RAC X FFLP 210 SwitchTip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.