Zoro Homepage

Spray Gun Kit, 3600 psi, Size 1/4

  • Mfr # 288493

  • Zoro # G912749902


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 3 ft BlueMax II Whip Hose, RAC X 515 SwitchTip
Nozzle Size
0.015 in
Fluid Delivery Type
Pressure
Spray Technology
Airless
Material
Aluminum, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288493
Zoro #
G912749902
UPC #
633955215535
Country of Origin
United States

Dimensions

Nozzle Size
0.015 in
Air Inlet Size
1/4 in
Hose Length Included
50 ft

Details

Item
Spray Gun Kit
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 3 ft BlueMax II Whip Hose, RAC X 515 SwitchTip
Fluid Delivery Type
Pressure
Spray Technology
Airless
Material
Aluminum, Stainless Steel
Spray Tip Number Included
515
Product Type
Conventional Spray Gun
Sub-Brand
Contractor
Air Inlet Type
NPSM
Series
Contractor FTx
Weight
1.15 lb
Compatible Fluid Type
Coatings, Lacquers, Paints, Stains
Operating Air Pressure - Maximum
3,600 psi

Description

Spray Gun Kit, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.015 in, Cup Capacity Not Applicable, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 3 ft BlueMax II Whip Hose, RAC X 515 SwitchTip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.