Zoro Homepage

Spray Roller, 9 in. L Roller, 20 in. L

  • Mfr # 24U170

  • Zoro # G0514687


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Power Source
Manual
Includes
12 in Roller Handle Extension, 20 in Heavy-Duty Extension, 9 in Roller Handle Assembly, CleanShot Shut-Off Valve, RAC X 721 SwitchTip, RAC X HandTite Guard
Paint Type
Latex Paints, Oil Based Paints
Handle Length
20 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24U170
Zoro #
G0514687
UPC #
633955670983
Country of Origin
United States

Dimensions

Handle Length
20 in
Overall Length
20 in
Roller Length
9 in

Details

Item
Manual Spray Roller
Power Source
Manual
Includes
12 in Roller Handle Extension, 20 in Heavy-Duty Extension, 9 in Roller Handle Assembly, CleanShot Shut-Off Valve, RAC X 721 SwitchTip, RAC X HandTite Guard
Paint Type
Latex Paints, Oil Based Paints
For Use With
Airless Sprayers
Application
Rolling, Spraying
Series
JetRoller
Used On
Porous Surfaces, Rough Surfaces
Compatible with Product Type
Sprayer

Description

Manual Spray Roller, Power Source Manual, 9 in Roller Length, 20 in Handle Length, 20 in Overall Length, Paint Type Latex Paints, Oil Based Paints, Application Rolling, Spraying, Compatible with Product Type Sprayer, For Use With Airless Sprayers, Includes 12 in Roller Handle Extension, 20 in Heavy-Duty Extension, 9 in Roller Handle Assembly, CleanShot Shut-Off Valve, RAC X 721 SwitchTip, RAC X HandTite Guard, Series JetRoller, Used On Porous Surfaces, Rough Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.