Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRAYER, 390, ULTRA, STAND

  • Mfr # 25F501

  • Zoro # G116287088


product price: $1,863.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum, Stainless Steel
Tip Size Included
0.017 in
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, 4-Finger Trigger, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Operating Voltage
120V AC
Spray Tip Number
517
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25F501
Zoro #
G116287088
UPC #
769946870022
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Compatible Tip Size - Maximum
0.021 in
Compatible Container Size
1 gal, 5 gal
Overall Depth
16 in
Overall Width
13 1/2 in
Hose Length Included
50 ft
Compatible Hose Length - Maximum
50 ft
Overall Height
17 1/2 in

Details

Item
Paint Sprayer
Body Material
Aluminum, Stainless Steel
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, 4-Finger Trigger, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Operating Voltage
120V AC
Spray Tip Number
517
Spray Pattern
Horizontal, Vertical
Compatible Fluid Type
Paints
Spray Technology
Airless
Series
390
Operating Fluid Pressure - Maximum
3,300 psi
Mount Type
Stand
Horsepower
1 hp
Power Source
Electric
Flow Rate - Maximum
0.5 gpm

Description

Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, 4-Finger Trigger, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.