Zoro Homepage

SPRAYER, 395, ULTRA, HI-CART

  • Mfr # 25F505

  • Zoro # G816287043


product price: $2,390.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Body Material
Aluminum, Stainless Steel
Tip Size Included
0.017 in
Compatible Hose Length - Maximum
50 ft
Flow Rate - Maximum
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F505
Zoro #
G816287043
UPC #
769946870091
Country of Origin
United States

Dimensions

Tip Size Included
0.017 in
Compatible Hose Length - Maximum
50 ft
Overall Height
40 in
Overall Width
20 1/2 in
Hose Length Included
50 ft
Overall Depth
22 in
Compatible Tip Size - Maximum
0.023 in
Compatible Container Size
1 gal, 5 gal

Details

Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Item
Paint Sprayer
Body Material
Aluminum, Stainless Steel
Flow Rate - Maximum
0.5 gpm
Mount Type
Cart
Operating Fluid Pressure - Maximum
3,300 psi
Horsepower
1 1/10 hp
Spray Pattern
Horizontal, Vertical
Power Source
Electric
Compatible Fluid Type
Coatings, Paints
Spray Technology
Airless
Series
395
Operating Voltage
120V AC
Spray Tip Number
517

Description

Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.