SPRAYER, 395, ULTRA, STAND
Mfr # 25F503
Zoro # G416287054
product price: $2,164.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum, Stainless Steel
Tip Size Included
0.017 in
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Spray Technology
Airless
Spray Pattern
Horizontal, Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25F503
Zoro #
G416287054
UPC #
769946869996
Country of Origin
United States
Dimensions
Tip Size Included
0.017 in
Overall Height
17 1/2 in
Overall Depth
16 in
Compatible Container Size
1 gal, 5 gal
Compatible Hose Length - Maximum
50 ft
Overall Width
13 1/2 in
Compatible Tip Size - Maximum
0.023 in
Hose Length Included
50 ft
Details
Body Material
Aluminum, Stainless Steel
Includes
1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Item
Paint Sprayer
Spray Technology
Airless
Spray Pattern
Horizontal, Vertical
Power Source
Electric
Horsepower
1 1/10 hp
Flow Rate - Maximum
0.5 gpm
Operating Voltage
120V AC
Series
395
Spray Tip Number
517
Operating Fluid Pressure - Maximum
3,300 psi
Compatible Fluid Type
Coatings, Paints
Mount Type
Stand
Description
Paint Sprayer, Tip Size Included 0.017 in, Includes 1/4 in x 50 ft BlueMax II Airless Hose, 4 oz TSL Throat Seal Liquid, RAC X HandTite Tip Guard, RAC X LP517 SwitchTip
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.