Zoro Homepage

SPRAYER CART STELLAIR ACE

  • Mfr # 2006383

  • Zoro # G413342572


product price: $5,694.99
/ea
Free Shipping & Returns

Key Features

Tip Size Included
0.055 in
Body Material
Stainless Steel
Fluid Delivery Type
Pressure
Power Source
Pneumatic
Operating Fluid Pressure - Maximum
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006383
Zoro #
G413342572
UPC #
769946852714
Country of Origin
United States

Dimensions

Tip Size Included
0.055 in
Air Inlet Size
1/4 in
Hose Length Included
6 ft, 25 ft

Details

Item
SPRAYER CART STELLAIR ACE
Body Material
Stainless Steel
Fluid Delivery Type
Pressure
Power Source
Pneumatic
Operating Fluid Pressure - Maximum
300 psi
Air Inlet Type
NPS
Series
Triton
Spray Technology
Conventional
Air Inlet Pressure - Maximum
100 psi
Flow Rate - Maximum
8.5 gpm
Compatible Fluid Type
Paints
Mount Type
Cart

Description

SPRAYER CART STELLAIR ACE, Tip Size Included 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.