SPRAYER STAND STELLAIR ACE
Mfr # 2006382
Zoro # G613342518
product price: $5,694.99
/ea
Free Shipping & Returns
Key Features
Tip Size Included
0.055 in
Body Material
Stainless Steel
Fluid Delivery Type
Pressure
Compatible Fluid Type
Paints
Air Inlet Type
NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2006382
Zoro #
G613342518
UPC #
769946852721
Country of Origin
United States
Dimensions
Tip Size Included
0.055 in
Hose Length Included
6 ft, 25 ft
Air Inlet Size
1/4 in
Details
Item
SPRAYER STAND STELLAIR ACE
Body Material
Stainless Steel
Fluid Delivery Type
Pressure
Compatible Fluid Type
Paints
Air Inlet Type
NPS
Spray Technology
Conventional
Flow Rate - Maximum
8.5 gpm
Power Source
Pneumatic
Operating Fluid Pressure - Maximum
300 psi
Air Inlet Pressure - Maximum
100 psi
Series
Triton
Mount Type
Stand
Description
SPRAYER STAND STELLAIR ACE, Tip Size Included 0.055 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.