Zoro Homepage

Switch Tip, RAC 5,531, 0.031" D

  • Mfr # 286531

  • Zoro # G110090455


product price: $41.79
/ea

Key Features

Tip Size
0.031 in
Color
Black
Features
Reversible
Includes
OneSeal (Tip Seal)
Product Type
Airless Spray Gun Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286531
Zoro #
G110090455
UPC #
633955914391
Country of Origin
United States

Dimensions

Tip Size
0.031 in
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
12 in

Details

Item
Airless Spray Gun Tip
Color
Black
Features
Reversible
Includes
OneSeal (Tip Seal)
Product Type
Airless Spray Gun Tip
Operating Pressure - Maximum
4,050 psi
Compatible Fluid Type
Paints, Stains
Series
SwitchTip
Spray Tip Number
531
Compatible Product Type
Airless Spray Guns
Flow Rate - Maximum
1.03 gpm
Compatible with Series
RAC 5 HandTite Tip Guard
Compatible with Manufacturer Model Number
243161
Sub-Brand
RAC 5
Compatible with Mfr. Model No.
243161
Compatible Manufacturer Model Number
243161
For Use with Mfr Model Number
243161
Compatible Manufacturer Part Number
243161
For Use With Mfr. Model Number
243161
Compatible with Manufacturer Model No.
243161
Compatible Pump Manufacturer Part Number
243161
Compatible Mfr. Model Number
243161

Description

Airless Spray Gun Tip, Tip Size 0.031 in, Color Black, Features Reversible, Includes OneSeal (Tip Seal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.