Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159153
Zoro #
G911788056
UPC #
-
Country of Origin
China
Description
GRACO 159153 Swivel Union, 1/4 in x 3/8 in Stainless steel and PTFE materials are compatible with catalyst, waterborne, and other finishing materials Many different connection options to meet your specific needs 500 psi 35 bar pressure ratio Specifications: End A Inlet Size in0.375 End A Inlet Thread GenderFemale End A Inlet Thread TypeNPT End B Inlet Size in0.25 End B Inlet Thread GenderFemale End B Inlet Thread TypeNPSM For Use WithContractor Gun, FTx Gun, Flex Plus Gun, Heavy Duty Texture Gun, Silver Plus Gun Maximum Working Pressure psi5000 TypeUnion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.