Zoro Homepage

TC Pro Cordless Airless Paint Sprayer

  • Mfr # 17N166

  • Zoro # G609992413


product price: $1,467.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17N166
Zoro #
G609992413
UPC #
755652390183
Country of Origin
United States

Description

The Pro Series line of Hand Held sprayers are ideal for smaller jobs ranging up to 3 gal. or great for touchup work. Ideal for those painting up to 50 gallons per year. The TC Pro Cordless sprayer delivers amazing results with speed and finesse, allowing you to finish your project in half the time it would take using brushes and rollers. You can depend on this sprayer to stay up and running, day in and day out, while delivering the versatility and high-quality finish you demand. The ProControl II feature gives you variable pressure for spraying a wider variety of applications and the cordless design powered by 20-Volt MAX XR Lithium-ion battery keeps you moving freely around the jobsite.Triax triple piston pump built from durable carbide pistons provides years of reliabilityFull line of precision cut TC pro tips delivers perfect airless finish - spray everything from thin to thickProControl II adjusts pressure from 0 psi to 2,000 psi allowing control of the spraying speed with less oversprayIdeal for small jobs like walls, ceilings, doors, shutters, garage doors, furniture, railings and decksSpray paint and stain - no thinning requiredSmooth, even, perfect airless finishGreater control to spray coatings at any speedSpray in any direction - even upside downIncludes durable tool bag, TC pro 514 reversible spray tip, 4 oz. - 32 oz. Flexline bags, 4 oz. pump armor storage fluid, 2 VacuValve caps, 2 DEWALT 20-Volt max XR lithium-ion batteries, 60 mesh filter, DEWALT 20-Volt max XR lithium ion charger. CALIFORNIA RESIDENTS Cancer and Reproductive Harm www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.