Zoro Homepage

Texture Sprayer, 120V, 1.7 HP, 1.4 gpm

  • Mfr # 17H572

  • Zoro # G4023540


product price: $2,647.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Motor
Hose Length
25 ft
Max. Hose Length
25 ft
Voltage
120 V AC
Flow Rate
1.4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H572
Zoro #
G4023540
UPC #
755652320692
Country of Origin
United States

Dimensions

Hose Length
25 ft
Max. Hose Length
25 ft
Tip Size Included
4 mm, 6 mm, 8 mm, 10 mm
Hose Inside Dia.
3/4 in
Width
19 3/8 in
Height
40 29/32 in
Length
23 39/64 in
Overall Width
19 3/8 in
Overall Height
3 7/16 ft
Overall Length
23 5/8 in
Compatible Container Size
10 gal
Hose Inside Diameter
3/4 in

Details

Item
Texture Sprayer
Power Source
AC Motor
Voltage
120 V AC
Flow Rate
1.4 gpm
Hopper Capacity
10 gal
Includes
10 mm Round Nozzle, 3/4 in x 25 ft Material/Air Hose, 4 mm Round Nozzle, 6 mm Round Nozzle, 8 mm Round Nozzle, Air Spray Trigger Gun
For Use With
Acrylic Texture, Joint Compounds, Wall and Ceiling Spray Textures
Operating Pressure
70 psi
Number of Settings
0
Amps
15
Air Flow
6.1 cfm @ 20 psi
HP
1.7 hp
Paint Sprayer Sub-Brand
RTX 1400SI
Weight
74.3 lb
Application
Remodel Contractor, Residential
Product Type
Texture Sprayer
Fluid Delivery Type
Pressure
Horsepower
1.7 hp
Air Consumption
6.1 cfm
Flow Rate - Maximum
1.4 gpm
Mount Type
Cart
Sub-Brand
RTX 1400SI
Compatible Fluid Type
Acrylic Textures, Drywall Mud, Simulated Acoustics, Water-Based Paints
Operating Pressure - Maximum
70 psi
Current
15 A
Operating Voltage
120 V AC

Description

Texture Sprayer, RTX 1400SI, AC Motor Power Source, Hopper Capacity 10 gal, Air Flow 6.1 cfm @ 20 psi, Operating Pressure 70 psi, Flow Rate 1.4 gpm, 1.7 hp HP, 120 V Voltage, 15 Amps, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Max. Hose Length 25 ft, Tip Size Included 4 mm, 6 mm, 8 mm, 10 mm, Number of Settings 0, Weight 74.3 lb, Length 23 39/64 in, Width 19 3/8 in, Height 40 29/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.