Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Texture Sprayer, 120V, 2.0 HP, 5.0 gpm

  • Mfr # 17H575

  • Zoro # G4023525


product price: $6,337.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Power Source
AC Motor
Hose Length
25 ft
Max. Hose Length
100 ft
Voltage
120 V AC
Flow Rate
5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H575
Zoro #
G4023525
UPC #
755652320722
Country of Origin
United States

Dimensions

Hose Length
25 ft
Max. Hose Length
100 ft
Hose Inside Dia.
1 in
Height
39 1/2 in
Length
33 3/4 in
Width
22 3/4 in
Tip Size Included
4 mm, 6 mm, 8 mm, 10 mm, 12 mm
Overall Height
3 5/16 ft
Overall Length
33 3/4 in
Overall Width
22 3/4 in
Hose Inside Diameter
1 in
Compatible Container Size
15 gal

Details

Item
Texture Sprayer
Power Source
AC Motor
Voltage
120 V AC
Flow Rate
5 gpm
Hopper Capacity
15 gal
Includes
1 in x 25 ft Material/Air Hose, 10 mm Round Nozzle, 10 mm WideTex Tip, 12 mm Round Nozzle, 12 mm WideTex Tip, 3 mm Round Nozzle, 4 mm Round Nozzle, 4 mm WideTex Tip, 6 mm Round Nozzle, 6 mm WideTex Tip, 8 mm Round Nozzle, 8 mm WideTex Tip, Air Spray Trigger Gun, WideTex Adapter, XL WideTex Tip
Weight
164 lb
Operating Pressure
100 psi
HP
2 hp
Paint Sprayer Sub-Brand
RTX 5000PI
Number of Settings
0
Application
Commercial Contractor, Large Residential
Amps
15/20
For Use With
Acrylic Texture, Joint Compounds, Wall and Ceiling Spray Textures
Air Flow
6.6 cfm @ 20 psi, 8.6 cfm @ 20 psi
Product Type
Texture Sprayer
Mount Type
Cart
Sub-Brand
RTX 5000PI
Air Consumption
6.6 cfm @ 20 psi, 8.6 cfm @ 20 psi
Compatible Fluid Type
Acrylic Textures, Drywall Mud, Simulated Acoustics, Water-Based Paints
Horsepower
2 hp
Flow Rate - Maximum
5 gpm
Current
15 A; 20 A
Fluid Delivery Type
Pressure
Operating Pressure - Maximum
100 psi
Operating Voltage
120 V AC

Description

Texture Sprayer, RTX 5000PI, AC Motor Power Source, Hopper Capacity 15 gal, Air Flow 6.6 cfm @ 20 psi, 8.6 cfm @ 20 psi, Operating Pressure 100 psi, Flow Rate 5 gpm, 2 hp HP, 120 V Voltage, 15/20 Amps, Hose Inside Dia. 1 in, Hose Length 25 ft, Max. Hose Length 100 ft, Tip Size Included 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, Number of Settings 0, Weight 164 lb, Length 33 3/4 in, Width 22 3/4 in, Height 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.