Zoro Homepage

TrueCoat 360 Tip, 12in

  • Mfr # 17A223

  • Zoro # G3786426


product price: $21.29
/ea

Key Features

Tip Size
0.015 in
For Use With
TrueCoat 360 Handheld Paint Sprayer
Color
Black, Gray
Features
Reversible
Max. Working Pressure
1,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17A223
Zoro #
G3786426
UPC #
633955552562
Country of Origin
United States

Dimensions

Tip Size
0.015 in
Spray Pattern Size - Minimum
4 in
Spray Pattern Size - Maximum
14 in

Details

Item
Airless Spray Gun Tip
For Use With
TrueCoat 360 Handheld Paint Sprayer
Color
Black, Gray
Features
Reversible
Max. Working Pressure
1,300 psi
Includes
Narrow Spray Tip, Wide Spray Tip
Product Type
Airless Spray Gun Tip
Compatible Product Type
Airless Spray Guns
Flow Rate - Maximum
0.24 gpm
Spray Tip Number
223
Compatible Fluid Type
Paints, Primers, Stains
Compatible with Series
TrueCoat 360 DS, TrueCoat 360 DSP, TrueCoat 360 SS, TrueCoat 360 VSP
Operating Pressure - Maximum
1,500 psi
Series
Spray Tip
Compatible with Manufacturer Model Number
26D280, 26D281, 26D282, 26D283
Compatible with Mfr. Model No.
26D280, 26D281, 26D282, 26D283
Compatible Manufacturer Model Number
26D280, 26D281, 26D282, 26D283
For Use with Mfr Model Number
26D280, 26D281, 26D282, 26D283
Compatible Manufacturer Part Number
26D280, 26D281, 26D282, 26D283
For Use With Mfr. Model Number
26D280, 26D281, 26D282, 26D283
Compatible with Manufacturer Model No.
26D280, 26D281, 26D282, 26D283
Compatible Pump Manufacturer Part Number
26D280, 26D281, 26D282, 26D283
Compatible Mfr. Model Number
26D280, 26D281, 26D282, 26D283

Description

Airless Spray Gun Tip, Tip Size 0.015 in, Color Black, Gray, Max. Working Pressure 1,300 psi, Features Reversible, For Use With TrueCoat 360 Handheld Paint Sprayer, Includes Narrow Spray Tip, Wide Spray Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.