Zoro Homepage

Whip Hose, 3/16 inx4 ft.

  • Mfr # 247338

  • Zoro # G3786091


product price: $24.99
/ea

Key Features

Type
Whip
Coupled Assembly / Bulk
Coupled Assembly
Length
48
Hose Configuration
Coupled Assembly
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247338
Zoro #
G3786091
UPC #
633955023109
Country of Origin
United States

Dimensions

Length
48
Overall Length
4 ft
Inside Diameter
1/4 in

Details

Type
Whip
Item
Airless Paint Hose Connector
Coupled Assembly / Bulk
Coupled Assembly
Hose Configuration
Coupled Assembly
Product Type
Hose Assembly
Compatible Media Type
Paints
Tube Material
Nylon

Description

Airless Paint Hose Connector, Whip, Hose Inside Dia. (In.) 3/16 In., Hose Length (In.) 4 ft., Max. Pressure (PSI) 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.