Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XTR-7 Gun Handle Repair Kit

  • Mfr # 248952

  • Zoro # G205909686


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 1/4 in
For Use With Mfr. Model Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Overall Width
6 3/16 in
Material
Stainless Steel
Overall Length
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248952
Zoro #
G205909686
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
6 3/16 in
Overall Length
4 3/16 in

Details

Item
Gun Handle Repair Kit
For Use With Mfr. Model Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Material
Stainless Steel
Compatible with Manufacturer Model Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Compatible Product Type
Paint Spray Guns
Product Type
Handle Kit
Compatible with Series
XTR5, XTR7
Compatible with Mfr. Model No.
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Compatible Manufacturer Model Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
For Use with Mfr Model Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Compatible Manufacturer Part Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Compatible with Manufacturer Model No.
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Compatible Pump Manufacturer Part Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705
Compatible Mfr. Model Number
XTR502, XTR503, XTR700, XTR701, XTR702, XTR703, XTR704, XTR705

Description

XTR-7 Gun Handle Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.