Zoro Homepage

Z Swivel

  • Mfr # GRA129591

  • Zoro # G206156096


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy Duty Steel
Size
1/4 In
TPI
18
Pressure Rating
600 Psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA129591
Zoro #
G206156096
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1/4 In

Details

Item
Grease Pump Z-Swivel
Material
Heavy Duty Steel
TPI
18
Pressure Rating
600 Psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.