Bar Towel/Case
Mfr # 12055
Zoro # G7960068
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
100% Cotton
Overall Width
16 in
Overall Length
19 in
Pattern
Terry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12055
Zoro #
G7960068
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
16 in
Overall Length
19 in
Details
Color
White
Material
100% Cotton
Item
Bar Towel
Pattern
Terry
Description
Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color White, Material 100 Percent Cotton, Overall Length 19 in, Pattern Terry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.