Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Tip Open Bin, 4 Bins, 6 5/8 x 23 5/8 x 8 1/8 Inches

  • Mfr # 560200

  • Zoro # G516502750


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy Duty Plastic
Color
Clear Top / Ivory
Number of Drawers or Bins
4 Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560200
Zoro #
G516502750
UPC #
-
Country of Origin
Unknown

Details

Material
Heavy Duty Plastic
Color
Clear Top / Ivory
Number of Drawers or Bins
4 Bins
Item
Clear Tip Open Bin, 4 Bins, 6-5/8 x 23-5/8 x 8-1/8 Inches

Description

Convenient bins provide an efficient and orderly solution for storing common laboratory items. Clear bins allow full visibility of contents and can be completely removed for cleaning. Bins tip open individually to a 45° angle for complete access to stored items. Heavy duty plastic housing can be stacked or wall mounted. Attractive ivory color. Outside Dimensions Inches: 6 5/8 x 23 5/8 x 8 1/8 Bin Dimensions Inches: 5 x 5 5/8 x 7 1/2 Versatile storage Ideal for tips and tubes Space saving designShipping Weight: 6.2501 lbsShipping Dimensions: 8.50 x 24.50 x 7.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.