
Clear Tip Open Bin, 5 Bins, 5 1/4 x 23 5/8 x 6 1/2 Inches
Mfr # 560201
Zoro # G316502752
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers or Bins
5 Bins
Color
Clear Top / Ivory
Material
Heavy Duty Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560201
Zoro #
G316502752
UPC #
-
Country of Origin
Unknown
Details
Number of Drawers or Bins
5 Bins
Color
Clear Top / Ivory
Material
Heavy Duty Plastic
Item
Clear Tip Open Bin, 5 Bins, 5-1/4 x 23-5/8 x 6-1/2 Inches
Description
Convenient bins provide an efficient and orderly solution for storing common laboratory items. Clear bins allow full visibility of contents and can be completely removed for cleaning. Bins tip open individually to a 45° angle for complete access to stored items. Heavy duty plastic housing can be stacked or wall mounted. Attractive ivory color. Outside Dimensions Inches: 5 1/4 x 23 5/8 x 6 1/2 Bin Dimensions Inches: 3 3/4 x 4 1/4 x x 5 3/4 Versatile storage Ideal for tips and tubes Space saving designShipping Weight: 4.2501 lbsShipping Dimensions: 24.50 x 7.00 x 5.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.