Zoro Homepage

110 gal Compost Bin, Satin Brass/Satin Brass

  • Mfr # 627003

  • Zoro # G3468018


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
110 gal
Color
Satin Brass/Satin Brass
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627003
Zoro #
G3468018
UPC #
4023122147268
Country of Origin
Germany

Dimensions

Height
33 in

Details

Item
Compost Bin
Total Capacity
110 gal
Color
Satin Brass/Satin Brass

Description

ECO-King 400 liters/110 gal green: Basic composter - a step up from the Eco-Master. Sides snap permanently together, large double lid, and 2 bottom doors. Open bottom allows micro organisms from soil to speed composting. Made from 100% recycled PP, 2.3 mm thick walls. Made in Germany. 28" x 28" x 33" H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.