This item is Discontinued.

Granatelli Motor Sports 4.0L V6 Coil Hot Street - Single Tower Coil- Ford 26-1846HS

4.0L V6 Coil Hot Street - Single Tower Coil- Ford (Discontinued)

  • Mfr # 26-1846HS
  • Zoro # G215833612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26-1846HS
Zoro #
G215833612
UPC #
802735014181
Country of Origin
China

Description

The Granatelli Motor Sports Coil Pack makes more power then the original weak factory oem factory coils to improve throttle response and to produce up to 18 more horsepower out of your Pony's 4.0L V6 motor. Better Design Better Fuel Economy. GMS's patented design features an improved spark that burns fuel more completely releasing all it's potential energy translating into better fuel economy and power. Plus this coil has 0 ohms of resistance so it does not interfere with the radio or other electrical devices. Application. The Granatelli Motor Sports Coil Pack is designed as a direct performance replacement upgrade for the 2005 to 2010 4.0L equipped V6 Mustangs. This coil pack is ideal for stock and mildly modified engines. Features -Adds up to 18 more HP. -Improves mileage and throttle response. -Horizontal connector. -Direct performance replacement. -Fits 2005-2010 4.0 V6 Mustangs. -Rated at 45 000 volts. -Model - Coil Hot Street - Single Tower Coil Ford. -Litres - 4.0. -Dimension - 12 x 9 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.