4.6, 5.4L 3V Eng Truck, Suv Hi-Performance Coil-On-Plug Connector Kit, Ford

  • Mfr # 28-1812S

  • Zoro # G815819979


product price:  $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28-1812S
Zoro #
G815819979
UPC #
802735007343
Country of Origin
China

Description

This patent covers our unique method of producing ignition wires of extremely low resistance while maintaining very high noise suppression. The benefit of this invention is that full electrical energy from the ignition source is transmitted to the spark plug. The end result of the application of this method is increased horsepower torque and fuel economy. Features -Model - Truck/Suv Ford. -4.6/5.4L 3V Eng. -Direct OEM replacement exceeds OEM specifications OBD-II computer safe. -Increase power to the spark plug up to 400% over stock. -Customers have reported up to 15HP normally aspirated & 35HP s/c turbo & nitrous. Average gains on an otherwise stock motor are 5hp N/A and 12 to 15 with factory forced induction. -0 Ohm resistance no RFI / EMI interference thanks to patented protector ring. -Patented design works with all fuel injection systems street cars and race cars. -Solid stainless connector cable with stainless snap lock spark plug connectors. -High temperature silicone boots 8 mm. jacket with fiberglass-reinforced braid resists temperatures up to 500 ° F 1200 ° F. boots optional. -Ideal for use with after market headers and/or turbocharger systems. -Includes all necessary hardware. -Over 600 fitments. -Dimension - 12 x 9 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.