4.6- 5.4L 3V Oem Coil Pack Replacements- Black Individual- Ford

  • Mfr # 2103

  • Zoro # G615828348


product price:  $67.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103
Zoro #
G615828348
UPC #
802735011081
Country of Origin
China

Description

These Granatelli Motor Sports OE replacement coil packs are designed to replace your factory coil packs with a high performance version. They use advanced bobbin technology a special magnetic steel core and premium windings. The result is increased spark energy and voltage output. The coil packs are built to OEM sizing so they are a direct fit on your stock ignition system. The Granatelli OEM style replacement coils are designed to do just that replace your old warn out facotry coils. Best of all these 25 000 volt epoxy filled coils offer a 25% gain over stock. That translates into More Power to the Spark Plugs! OBD-II Safe. Easy 30 minute installation with hand tools Features -Part Type - Ignition Coils -Coil Wire Attachment - Female/Socket -Coil Style - Coil pack -Primary Resistance - 0.300 ohms -Coil Internal Construction - Epoxy -Coil Color - Black -Maximum Voltage - 20 000 V -Turns Ratio - 70:1 -Secondary Resistance - 4.90K ohms -Coil Shape - Round -Liter - 4.6/5.4 -Voltage - 3 -Color - Black -Dimension - 9 x 7 x 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.