Single Coil for LT Series Malevolent 85 KV - Blue

  • Mfr # 28-0514-1B

  • Zoro # G315942252


product price:  $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-0514-1B
Zoro #
G315942252
UPC #
802735035018
Country of Origin
China

Description

Granatelli Motor Sports is a strong engineering background enables GMS to focus on designing and engineering computer based electronic components. It offers impressive performance innovations of complete suspension systems for Ford Mustangs Chevrolet Camaros and Chevrolet Corvettes and the world's most powerful single and twin turbo charging systems for all American Muscle cars. Features -Direct OEM replacement exceeds OEM specifications OBD-II computer safe -Increase power to the spark plug up to 400% over stock -Customers have reported up to 15HP normally aspirated & 35HP s/c turbo & nitrous. Average gains on an otherwise stock motor are 5hp N/A and 12 to 15 with factory forced induction -0 Ohm resistance no RFI / EMI interference thanks to patented protector ring -Solid stainless connector cable with stainless snap lock spark plug connectors -Ideal for use with aftermarket headers and/or turbocharger systems Compatible -C7 Corvette & Gen 6 Camaro - 1 pcs - Blue Body Specifications - Color: Blue - Jacket Size: 8 mm - Temperature: 500 deg - Weight: 1.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.