Shop GRANBERG
See all product information
Create Account
Ripping Saw Chain, .325 Pitch, .058 Gauge, 72 Drive Links
Mfr # G728-8X066
Zoro # G011222849
product price:Â
$
37.99
/ea
Key Features
Pitch
0.325 in
Number of Links
72
Gauge
0.058 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G728-8X066
- Zoro #
- G011222849
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Ripping Saw Chain
- Pitch
- 0.325 in
- Number of Links
- 72
- Gauge
- 0.058 in
Description
GRANBERG G728-8X066 Ripping Saw Chain, .325 Pitch, .058 Gauge, 72 Drive Links. Pro-grade Ripping Chain made up of one set of scoring cutters and one set of clearing cutters. Granberg ripping chain features specific modifications to the top plate that shaves off approximately half of the tooth lengthwise on the first and second cutter links of each 4 link group. By this method, each tooth takes only 1/4 of the kerf, takes less feeding pressure than conventional chain, cuts faster, smoother, and takes less power than conventional full tooth cross cut chain. Replacements chains are a very important part of the milling experience. Causing the chainsaw to work harder than necessary due to a dull chain could cause unnecessary wear to the chainsaw that could have been avoided by replacing the ripping chain in a timely manner. Ripping chain is recommended for use with chainsaw mills and is not recommended for regular handheld use.