Zoro Homepage

Blanket, Full, White, PK4

  • Mfr # 1B07332

  • Zoro # G4310661


product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns

Key Features

Color
White
Width
80 in
Length
90 in
Fabric
100% Cotton
Hem
Self
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B07332
Zoro #
G4310661
UPC #
026705333908
Country of Origin
India

Dimensions

Size
Full
Width
80 in
Length
90 in
Overall Length
90 in
Fits Mattress Size
Full
Overall Width
80 in

Details

Color
White
Fabric
100% Cotton
Item
Blanket
Hem
Self
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Fabric Pattern
Chevron Weave
Material Weight
8.55 oz
Fabric Material
100% Cotton
Product Type
Blanket
Series
Grand Patrician

Description

Blanket, Full Size, Width 80 In., Length 90 In., 100 Percent Cotton, Color White, Hem Self, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.