Blanket, King, White, PK2
Mfr # 1B07328
Zoro # G4310625
product price: $69.19
/pk 2, $34.60/eaKey Features
Color
White
Width
108 in
Length
90 in
Fabric
100% Cotton
Hem
Self
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B07328
Zoro #
G4310625
UPC #
026705333960
Country of Origin
India
Dimensions
Size
King
Width
108 in
Length
90 in
Overall Length
108 in
Overall Width
90 in
Fits Mattress Size
King
Details
Color
White
Fabric
100% Cotton
Item
Blanket
Hem
Self
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Fabric Material
100% Cotton
Material Weight
8.55 oz
Fabric Pattern
Herringbone Weave
Product Type
Blanket
Series
Grand Patrician
Description
Blanket, King Size, Width 108 In., Length 90 In., 100 Percent Cotton, Color White, Hem Self, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.