Blanket, Queen, 90x90 In., Natural, PK2

  • Mfr # 1B07333

  • Zoro # G0467941


product price: $69.25
/pk 2, $34.63/ea

Key Features

Color
Natural
Width
90 in
Length
90 in
Fabric
Cotton
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B07333
Zoro #
G0467941
UPC #
026705333946
Country of Origin
India

Dimensions

Size
Queen
Width
90 in
Length
90 in
Overall Length
90 in
Fits Mattress Size
Queen
Overall Width
90 in

Details

Color
Natural
Fabric
Cotton
Item
Blanket
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Blanket Weight
3.8 lb
Hem
Self
Fabric Pattern
Chevron Weave
Product Type
Blanket
Fabric Material
100% Cotton
Material Weight
8.55 oz
Series
Grand Patrician

Description

Blanket, Queen Size, Width 90 In., Length 90 In., Cotton, Color Natural, Self, Blanket Weight 3.8 lbs., Machine Wash And Dry Per Care Label, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.