Blanket, Twin, 66x90 In., Natural, PK4
Mfr # 1B07329
Zoro # G1770133
product price: $98.89
/pk 4, $24.72/ea
Free Shipping & Returns
Key Features
Size
Twin
Color
Natural
Width
66 in
Length
90 in
Fabric
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B07329
Zoro #
G1770133
UPC #
026705333885
Country of Origin
India
Dimensions
Size
Twin
Width
66 in
Length
90 in
Fits Mattress Size
Twin
Overall Width
66 in
Overall Length
90 in
Details
Color
Natural
Fabric
Cotton
Item
Blanket
Blanket Weight
2.8 lb
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Material Weight
8.55 oz
Fabric Material
100% Cotton
Fabric Pattern
Chevron Weave
Product Type
Blanket
Series
Grand Patrician
Description
Blanket, Twin Size, Width 66", Length 90", Cotton, Color Natural, Self, Blanket Weight 2.8 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.