Zoro Homepage

3.71oz Grandmas Cookies, Vanilla, 24 PK

  • Mfr # 28400450959

  • Zoro # G1939169


product price: $35.19
/pk 24, $1.47/ea

Key Features

Flavor
Vanilla
Size
3.71 oz
Snack Food Type
Chips and Crackers
Product Type
Sandwich Cookies
Features
Contains Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400450959
Zoro #
G1939169
UPC #
028400450959
Country of Origin
United States

Dimensions

Size
3.71 oz
Item Length
15 7/8 in
Item Size
3.71 oz
Item Height
7 in
Item Width
10 1/8 in

Details

Flavor
Vanilla
Snack Food Type
Chips and Crackers
Item
Sandwich Cookies
Product Type
Sandwich Cookies
Features
Contains Nuts
Packing Type
Pack
Standards
Kosher Certified
Packs per Case
1
Package Type
Bag
Items per Pack
24
Pack Size
89 oz

Description

Sandwich Cookies, Packs per Case 1, Product Type Sandwich Cookies, Flavor Vanilla, Items per Pack 24, Pack Size 89 oz, Item Height 7 in, Item Size 3.71 oz, Item Width 10 1/8 in, Item Length 15 7/8 in, Package Type Bag, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.