
Mini Vanilla Creme Sandwich Cookies, 2.12 oz Packet, 60PK
Mfr # FRI45096
Zoro # G115509716
product price:Â $86.65
/pk 60, $1.44/ea
Free Shipping & Returns
Key Features
Non-GMO
No
Food Type
Cookies
Kosher
Yes
Vegan
No
Gluten Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRI45096
Zoro #
G115509716
UPC #
-
Country of Origin
United States
Details
Non-GMO
No
Food Type
Cookies
Kosher
Yes
Vegan
No
Gluten Free
No
Contains Crustacean/Shellfish
No
Contains Nuts
Yes
Contains Sesame
No
Contains Dairy
Yes
Flavor
Vanilla Creme
Item
Cookies
Sugar Free
No
Packaging Type
Packet
Description
Satisfy your sweet tooth with crisp, luscious, vanilla cream filled cookies. Minis are ideal for bite-size snacking. Vacuum-sealed packaging freshness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.