Zoro Homepage

Fighting Marlin with Tackle

  • Mfr # GR516994

  • Zoro # G815781658


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR516994
Zoro #
G815781658
UPC #
747216958809
Country of Origin
China

Description

This Marlin Sculpture is made using the hot Patina Technique. The same method used in works found in the finest art museums. The Patina Artists first apply a cold chemical patina to the lost wax cast marine life sculpture. Artists then use blow torches to heat the brass sculpture to upwards of 250-degrees. While the metal is hot proprietary formulations of chemical are applied using various techniques section by section one layer at a time. Many layers and several hours later the Marine Life Sculpture is allowed to cool and several layers of a special wax are applied. The result is a spectacular deep and transparent finish with complex subtleties that no other finishing method can achieve. Because every piece is finished individually by hand no two pieces are ever exactly alike. This finished Marlin Statue is truly handmade heirloom to be cherished for generations and admired by all. Features : -Material - Brass. -Dimension - 15 H x 9 W x 6.5'D in. -Item Weight - 5.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.