This item is Discontinued.

Grandoldgarden Head Adjustable Thatch Rake; 15 in. GR86088

This item is Discontinued.

Grandoldgarden

Head Adjustable Thatch Rake; 15 in. (Discontinued)

Mfr # GR86088
Zoro # G603739243
UPC # 654204358629
Country of Origin China
Category Rakes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR86088
Zoro #
G603739243
UPC #
654204358629
Country of Origin
China

Description

Features
  • Head Adjustable Thatch Rake
Specifications
  • Size: 15 in.
  • Weight: 4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.