Oil Rubbed Bronze 10.38 In. Round Modern Knob

  • Mfr # GR918573

  • Zoro # G315768739


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR918573
Zoro #
G315768739
UPC #
739608898404
Country of Origin
China

Description

Complete your cabinets with knobs and pulls in a variety of designs and finishes. Put the finishing touches in your kitchen or bathroom with these stunning coordinating cabinet and appliance accessories. features the most popular styles and designs with finishes to match the decor of almost any residence. Cabinet Hardware Jewelry for your home. Features: -Type - 1-3/8 in. Modern Round Knob. -Contemporary / Modern Design Elements. -Coordinates with other Cabinet Hardware. -Material - Die-Cast Zinc. -Finish - Oil Rubbed Bronze. Dimensions: -Item Width - 1 3/8 in. -Projection - 1 in. -Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.