This item is Discontinued.

Grandoldgarden P39955C-VBG-C Bronze And Gold Half Round Cabinet Pull - 3 in. GR565756

This item is Discontinued.

Grandoldgarden

P39955C-VBG-C Bronze And Gold Half Round Cabinet Pull - 3 in. (Discontinued)

Mfr # GR565756
Zoro # G903685998
UPC # 723902289990
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR565756
Zoro #
G903685998
UPC #
723902289990
Country of Origin
China

Description

Features
  • Product type - Cabinet Pull
  • Size - 3 in.
  • Finish - Bronze And Gold Highlight
  • Shape - Half Round Foot
  • Dimension - 0.8 x 3 x 6 in.
  • Item weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.