This item is Discontinued.

Grandoldgarden P77200H-AB-C7 1.50 in. Diameter; Antique Brass; Weave Pattern Round Knob - Pack Of 12 GR589773

This item is Discontinued.

Grandoldgarden

P77200H-AB-C7 1.50 in. Diameter; Antique Brass; Weave Pattern Round Knob - Pack Of 12 (Discontinued)

Mfr # GR589773
Zoro # G803686323
UPC # 723902346198
Country of Origin China
Category Cabinet Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR589773
Zoro #
G803686323
UPC #
723902346198
Country of Origin
China

Description

Features
  • 1-1/2 in. Diameter, Antique Brass.
  • Weave Pattern Round Knob.
  • 3/4 in. High, 1 in. Screws Included In Polybag.
  • Pack of 12.
  • Dimension - 4.6 x 3.5 x 0.7 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.